Zoro Homepage

Inducer, 1.3 HP, 115V, 3300 rpm

  • Mfr # D959

  • Zoro # G2077953


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Phase
1
Frequency
60 Hz
Standards
CSA, UL
Product Type
Induced Draft Blower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D959
Zoro #
G2077953
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
5 3/4 in
Overall Width
7 1/8 in
Overall Height
7 5/8 in

Details

Fits Brand
Fasco
Phase
1
Frequency
60 Hz
Item
Induced Draft Blower
Standards
CSA, UL
Product Type
Induced Draft Blower
Power Consumption
85 W
Maximum Motor Horsepower
1 3/10 hp
Nameplate Voltage
115V AC
Includes Motor
Yes
Blower Type
Induced Draft Blower
Motor Insulation Class
B
Current
1.05 A
Compatible with Brand
Fasco
Motor Type
Shaded Pole
Electrical Connection
Socket Terminals
Maximum Motor Speed
3,300 RPM
OEM Replacement
Yes

Description

Induced Draft Blower, Compatible with Brand Fasco, Nameplate Voltage 115V AC, Phase 1, Current 1.05 A, Frequency 60 Hz, Electrical Connection Socket Terminals, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Motor Speed 3,300 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.