Zoro Homepage

Inducer Blower, 115V AC, Single, 1 1/2 hp

  • Mfr # D673

  • Zoro # G2077789


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Voltage
115V AC
Phase
Single
HP
1 1/2 hp
Standards
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D673
Zoro #
G2077789
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3.3 in

Details

Fits Brand
Fasco
Voltage
115V AC
Phase
Single
Item
Inducer Blower
HP
1 1/2 hp
Standards
CSA, UL
Full Load Amps
0.95 A
OEM Replacement Brand
Fasco
Motor Enclosure Design
Open Air Over
No. of Speeds
1
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C

Description

Single Phase, Motor Design Shaded Pole, 1/50 hp HP, Nameplate RPM 3,000 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 0.95 A, 3.3 Frame, OEM Replacement Brand Fasco, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.