Zoro Homepage

Motor, 1/10-20-25HP 115V 1550RPM

  • Mfr # D326

  • Zoro # G3209381


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/10-1/20-1/25 HP
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D326
Zoro #
G3209381
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
0.312"
Shaft Length
5.55"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
12.7"

Description

Motor,1/10-20-25HP 115V 1550RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.