Zoro Homepage

Motor, 1/10HP 115V 1500RPM Cw, 1/10 hp

  • Mfr # D174

  • Zoro # G312447996


product price: $299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D174
Zoro #
G312447996
UPC #
-
Country of Origin
United States

Details

Item
Motor,1/10HP 115V 1500RPM Cw

Description

Fan and Blower Motor, Single Phase, Motor Design Shaded Pole, 1/10 hp HP, Nameplate RPM 1,500 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 3.5 A, 4.4 Frame, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.