Shop FASCO

Motor, 115V AC, Single, 1/6 hp

  • Mfr # D736
  • Zoro # G2077822

product price: 
$
466.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fits Brand
Fasco
Application
Unit Heater
Voltage
115V AC
Phase
Single
HP
1/6 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D736
Zoro #
G2077822
UPC #
-
Country of Origin
United States
Fits Brand
Fasco
Application
Unit Heater
Voltage
115V AC
Phase
Single
Item
Fan and Blower Motor
HP
1/6 hp
Standards
CSA Certified, UL Recognized
Max. Ambient Temp.
40 Degrees C
Compatible Brand
Fasco
Capacitor Required
Capacitor Included
Motor Application
Unit Heater
Duty Cycle
Continuous
Frame
48
Motor Frame Material
Rolled Steel
Motor Enclosure Design
Totally Enclosed Air-Over
Full Load Amps
2.1 A
No. of Speeds
1
Voltage Compatibility
115V AC
Motor Design
Permanent Split Capacitor
Motor Shaft Rotation
CW/CCW
RPM Range
1,601-1,700
Ins. Class
B
Nameplate RPM
1625
Motor Mounting Type
Resilient Base
Motor Bearings
Ball
Motor Service Factor
1
Weight
14.2 lb
Bearing Type
Ball
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Air-Over
Full Load Current @ 60 Hz
2.1 A
Product Type
Fan and Blower Motor
Number of Speeds
1
Duty
Continuous
Insulation Class
B
Frame Material
Steel
Nameplate RPM @ 60 Hz
1,625 RPM
Nameplate Horsepower @ 60 Hz
1/6 hp
Nameplate Voltage @ 60 Hz
115V AC

Dimensions

Length Less Shaft
5 5/16 in
Overall Length
8 1/8 in
Shaft Length
2 3/4 in
Shaft Dia.
1/2 in
Body Dia.
5.6 in
Body Diameter
5.6 in
Shaft Diameter
1/2 in
Frame Size
48
Wire Rope Length
8 1/8 in
Length
8 1/8 in

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 hp HP, Nameplate RPM 1,625 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.1 A, 48 Frame, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Cradle Base, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.