Zoro Homepage

Motor, 1/200 HP, OEM Replacement Brand: Fasco Replacement For: For Existing C-Frame, K-Line Series

  • Mfr # K628

  • Zoro # G3214053


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Frame
C-Frame
HP
1/200 HP
Motor Application
OEM Direct Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K628
Zoro #
G3214053
UPC #
00663001028567
Country of Origin
United States

Dimensions

Shaft Dia.
1/4"
Shaft Length
1-1/2"
Overall Length
5.46"

Details

Frame
C-Frame
HP
1/200 HP
Item
Motor
Motor Application
OEM Direct Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open
Motor Mounting Type
Bracket
Motor Shaft Rotation
Clockwise
Motor Thermal Protection
Impedance
Nameplate RPM
3000 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Fasco
Phase
1
Voltage
208/230V
Motor Bearings
Sleeve
Replacement For
For Existing C-Frame, K-Line Series
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.25A
Standards
UL Recognized
Motor Shaft Design
Round
Hz
60 Hz
Motor Service Factor
1
Application
Vent Fans, Wall Heaters, Range Hoods, Refrigeration Fans, Ductless Range Hoods and Ice Makers

Description

Motor,1/200Th HP 3000RPM 208/230 1PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.