Zoro Homepage

Motor, 1/20HP 115V 3200RPM Inducer

  • Mfr # D9620

  • Zoro # G3210553


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open
Motor Mounting Type
Flange
Motor Sub Application
Draft Inducer Motor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D9620
Zoro #
G3210553
UPC #
07444815264241
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr.
Overall Length
6-1/4"
Stud Size
#8-32

Details

Item
Motor
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open
Motor Mounting Type
Flange
Motor Sub Application
Draft Inducer Motor
Motor Thermal Protection
Automatic
Nameplate RPM
3200 rpm
No. of Speeds
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.6A
Standards
UL Recognized, CSA Certified
Hz
60 Hz
Application
Blower

Description

Motor,1/20HP 115V 3200RPM Inducer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.