Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/40 HP, OEM Replacement Brand: Tjernlund Replacement For: 7163-6058

  • Mfr # D130

  • Zoro # G4334106


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Frame
3.3
HP
1/40 HP
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D130
Zoro #
G4334106
UPC #
815585028512
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.313"
Shaft Length
4.1"
Length Less Shaft
3 3/8 in
Bolt Circle Dia.
2-13/16"
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
7.78"
Stud Size
#8-32

Details

Frame
3.3
HP
1/40 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Shaft End
Motor Sub Application
Condenser Fan
Motor Thermal Protection
Automatic
Nameplate RPM
1550 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Tjernlund
Phase
1
RPM Range
1501-1600
Voltage
115V
Motor Bearings
Sleeve
Replacement For
7163-6058
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
1A
Capacitor Required
No
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Mounting Stud Pattern
4" x 4"
Voltage Compatibility
115V AC, 120V AC
Motor Frame Material
Steel
Usable @ 208V
Not Usable at 208V
Usable @ 200V
Not Usable at 200V
Weight
3 lb
Number of Speeds
1

Description

Condenser Fan Motor, Single Phase, Motor Design Shaded Pole, 1/40 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115V AC, Full Load Amps 1 A, 3.3 Frame, OEM Replacement Brand Tjernlund, Replacement For 7163-6058, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.