Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, 1/500 HP, OEM Replacement Brand: Fasco Replacement For: For Existing C-Frame, K-Line Series

  • Mfr # K102

  • Zoro # G3213992


product price: $74.85
/ea

Key Features

Frame
C-Frame
HP
1/500 HP
Motor Application
OEM Direct Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K102
Zoro #
G3213992
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
0.181"
Shaft Length
1-1/2"
Overall Length
3.46"

Details

Frame
C-Frame
HP
1/500 HP
Item
Motor
Motor Application
OEM Direct Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Clockwise Shaft End
Motor Thermal Protection
Included
Nameplate RPM
1100 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Fasco
Phase
1
Voltage
120V
Motor Bearings
Sleeve
Replacement For
For Existing C-Frame, K-Line Series
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.57A
Standards
UL Recognized
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1
Application
Vent Fans, Wall Heaters, Range Hoods, Refrigeration Fans, Ductless Range Hoods and Ice Makers

Description

Motor1/500HP 120V 1100RPM Cw Motor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.