Motor, 230V AC, Single, 1/4 hp

  • Mfr # D1016

  • Zoro # G2077280


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Fasco
Voltage
230V AC
Phase
Single
HP
1/4 hp
Standards
CSA Certified, UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1016
Zoro #
G2077280
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 in
Shaft Length
3 1/2 in
Overall Length
8 11/16 in
Shaft Diameter
1/2 in
Frame Size
42
Body Diameter
5 in

Details

Fits Brand
Fasco
Voltage
230V AC
Phase
Single
Item
Fan and Blower Motor
HP
1/4 hp
Standards
CSA Certified, UL Recognized
Nameplate RPM
1100
Motor Enclosure Design
Open Air-Over
Capacitor Required
Capacitor Not Included
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CWSE
Frame
42
Motor Service Factor
1
Ins. Class
B
Weight
9.8 lb
Motor Design
Permanent Split Capacitor
Motor Mounting Type
Resilient Rings
Full Load Amps
1.6 A
Compatible Brand
Fasco
Motor Thermal Protection
Auto
Motor Bearings
Sleeve
No. of Speeds
1
Voltage Compatibility
230V AC
Duty Cycle
Continuous
RPM Range
1,001-1,100
Motor Enclosure Type
Open Air Over
Insulation Class
B
Bearing Type
Sleeve
Duty
Continuous
Ambient Temperature - Maximum
40 Degrees C
Product Type
Fan and Blower Motor
Number of Speeds
1
Full Load Current @ 60 Hz
1.6 A
Nameplate Service Factor @ 60 Hz
1

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 1.6 A, 42 Frame, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.