Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor, Accy 4.4"/5.6"Dia Motor, Mnt Kit

  • Mfr # KIT200

  • Zoro # G3214071


product price: $25.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT200
Zoro #
G3214071
UPC #
00013962164543
Country of Origin
United States

Details

Item
Motor,Accy 4.4"/5.6"Dia Motor,Mnt Kit

Description

Motor,Accy 4.4 In./5.6 In.Dia Motor,Mnt Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.