Motor
- Mfr # D9620
- Zoro # G825075167
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Shaded Pole
Standards
CSA, UL
Insulation Class
B
Full Load Current @ 60 Hz
1.6 A
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D9620
- Zoro #
- G825075167
- UPC #
- 818508020822
- Country of Origin
- Mexico
- Motor Design
- Shaded Pole
- Standards
- CSA, UL
- Item
- Motor
- Insulation Class
- B
- Full Load Current @ 60 Hz
- 1.6 A
- Phase
- Single
- Motor Enclosure Type
- Open Air Over
- Frequency
- 60 Hz
- Weight
- 6.05 lb
- Product Type
- OEM Replacement Motor
- Number of Speeds
- 1
- Ambient Temperature - Maximum
- 40 Degrees C
- Bearing Type
- Sleeve
- Usable @ 200V
- Not Usable at 200V
- Usable @ 208V
- Not Usable at 208V
- Nameplate RPM @ 60 Hz
- 3,200 RPM
- Nameplate Voltage @ 60 Hz
- 115V AC
Dimensions
- Body Diameter
- 3.3 in
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.