Shop FASCO
See all product information
Create Account
Motor
- Mfr # K113
- Zoro # G725075427
product price:Â
$
95.59
/ea
Key Features
Phase
Single
Insulation Class
B
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Flat
Shaft Length
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K113
- Zoro #
- G725075427
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Shaft Length
- 1 3/16 in
- Length Less Shaft
- 1 3/4 in
- Shaft Diameter
- 3/16 in
- Overall Length
- 2 15/16 in
Details
- Phase
- Single
- Insulation Class
- B
- Ambient Temperature - Maximum
- 40 Degrees C
- Shaft Design
- Flat
- Nameplate Service Factor @ 60 Hz
- 1
- Weight
- 1.57 lb
- Full Load Current @ 60 Hz
- 0.9 A
- Bearing Type
- Sleeve
- Frequency
- 60 Hz
- Motor Enclosure Type
- Open
- Usable @ 200V
- Not Usable at 200V
- Item
- Motor
- Usable @ 208V
- Not Usable at 208V
- Motor Design
- Shaded Pole
- Number of Speeds
- 1
- Standards
- UL
- Motor Shaft Rotation
- CWSE
Description
Motor, Single Phase, Motor Design Shaded Pole, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CWSE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.