Motor, Water Heater Draft Inducer, 3400RPM
Mfr # W10
Zoro # G3222182
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open
Motor Sub Application
Draft Inducer Motor
Motor Thermal Protection
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W10
Zoro #
G3222182
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
13.78"
Details
Item
Motor
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open
Motor Sub Application
Draft Inducer Motor
Motor Thermal Protection
Automatic
Nameplate RPM
3400 rpm
No. of Speeds
1
Phase
1
Voltage
115V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.8A
Standards
UL Recognized, CSA Certified
Hz
60 Hz
Application
Blower
Description
Motor,Water Heater Draft Inducer,3400RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.