Zoro Homepage

Motor115V 1Speed 2900RPM Blower

  • Mfr # 50748-D700

  • Zoro # G3200519


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open Fan Cooled
Motor Sub Application
Centrifugal Blower Motor
Motor Thermal Protection
Automatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50748-D700
Zoro #
G3200519
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Overall Length
6.60"

Details

Item
Motor
Motor Application
HVAC-R
Motor Design
Shaded Pole
Motor Enclosure Design
Open Fan Cooled
Motor Sub Application
Centrifugal Blower Motor
Motor Thermal Protection
Automatic
Nameplate RPM
2900 rpm
No. of Speeds
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.74A
Standards
UL Recognized, CSA Certified
Hz
60/50 Hz
Application
Blower

Description

Motor115V 1Speed 2900RPM Blower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.