Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor1/8HP 115V 1550RPM 4Spd Motor

  • Mfr # D347A

  • Zoro # G3209427


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/8-1/10-1/15-1/20 HP
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D347A
Zoro #
G3209427
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
10-1/2"
Body Dia.
5.12"
Manufacturers Warranty Length
1 yr.
Overall Length
24.01"

Details

Frame
42
HP
1/8-1/10-1/15-1/20 HP
Item
Motor
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Rings
Motor Shaft Rotation
Clockwise Lead End
Motor Sub Application
Fan Coil / Room Air Conditioner Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1550 rpm
No. of Speeds
4
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Full Load Amps
2.3/1.6/1.2/0.7A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Room Air Conditioner

Description

Motor1/8HP 115V 1550RPM 4Spd Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.