Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor3/4-1/2HP 460V 1075RPM 2Sp

  • Mfr # D915

  • Zoro # G3210440


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Frame
48
HP
3/4-1/2 HP
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D915
Zoro #
G3210440
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.62"
Shaft Length
4"
Body Dia.
5.63"
Manufacturers Warranty Length
1 yr.
Overall Length
10.39"
Stud Size
#8-32

Details

Frame
48
HP
3/4-1/2 HP
Item
Motor
Motor Application
HVAC-R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
2
Number of Shafts
1
Phase
1
Voltage
460V
Motor Bearings
Ball
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Continuous Air Over
Full Load Amps
2.3/1.7A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Keyed and Flat
Hz
60 Hz
Motor Service Factor
1.00

Description

Motor3/4-1/2HP 460V 1075RPM 2Sp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.