Motor45Cfm 115V 3200RPM Blower
Mfr # B30
Zoro # G3207038
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Motor Design
Shaded Pole
Motor Enclosure Design
Open
Motor Mounting Type
Flange
Motor Sub Application
Centrifugal Blower Motor
Motor Thermal Protection
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30
Zoro #
G3207038
UPC #
00663001021919
Country of Origin
United States
Dimensions
Body Dia.
3.3"
Manufacturers Warranty Length
1 yr.
Details
Item
Motor
Motor Design
Shaded Pole
Motor Enclosure Design
Open
Motor Mounting Type
Flange
Motor Sub Application
Centrifugal Blower Motor
Motor Thermal Protection
Automatic
Nameplate RPM
3200 rpm
No. of Speeds
1
Number of Shafts
1
Phase
1
Voltage
115V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.59A
Standards
UL Recognized, CSA Certified
Hz
60 Hz
Application
Blower
Description
Motor45Cfm 115V 3200RPM Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.