Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/30, OEM Replacement Brand: Fasco

  • Mfr # D1045A

  • Zoro # G511935003


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/30
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1045A
Zoro #
G511935003
UPC #
818508029016
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
9 in
Length Less Shaft
3 13/16 in
Body Dia.
5 in
Overall Length
12 13/16 in

Details

Frame
42
HP
1/30
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
CWSE
Motor Sub Application
Fan Coil Motor
Motor Thermal Protection
Auto
Nameplate RPM
1,100
No. of Speeds
3
OEM Replacement Brand
Fasco
Phase
Single
RPM Range
1,001-1,100
Voltage
115V AC
Motor Bearings
Sleeve
Replacement For
5KCP29BK8382S, D1045, S89202
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
0.53 A
Capacitor Required
Yes
Standards
CSA, UL
Motor Shaft Design
Flat
Motor Service Factor
1
Voltage Compatibility
115V AC
Weight
8.2 lb
Duty Cycle
Continuous

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/30 hp HP, Nameplate RPM 1,100 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.53 A, 42 Frame, OEM Replacement Brand Fasco, Replacement For 5KCP29BK8382S, D1045, S89202, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.