OEM Replacement Motor - 5.0 in Diameter, 1/5 HP, 230V, 2.3A
- Mfr # D262
- Zoro # G623933188
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Body Dia.
5 in
Voltage
230V
Operating Amps
2.3 A
Nameplate RPM
925 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D262
- Zoro #
- G623933188
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Voltage
- 230V
- Operating Amps
- 2.3 A
- Nameplate RPM
- 925 RPM
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- HP
- 0.2
- Motor Bearings
- Sleeve
- Frame
- 42
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
Dimensions
- Body Dia.
- 5 in
Description
FASCO PEM-D262 direct-drive blower motor, OEM replacement with 1/5 HP, 925 RPM, 42-frame, 230V single-phase operation and 60 Hz. Features a 0.500-inch flat shaft with 4-inch extension, 6 poles, continuous duty, B insulation, 1.0 service factor, across-the-line starting, UL Recognized and CSA listed; Supplier Stock No PEM-D262, UPC 815585029373.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.