Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A185

  • Zoro # G2031541


original price: $294.99
9% off
new price: $265.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.15
Housing Material
Steel
Number of Speeds
1
Overall Height
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A185
Zoro #
G2031541
UPC #
663001031185
Country of Origin
Mexico

Dimensions

Overall Height
8 5/8 in
Overall Width
7 5/8 in
Blower Wheel Diameter
4 3/4 in
Blower Wheel Width
1 5/16 in
Outlet Height
2 3/4 in
Lead Length
17 in
Outlet Width
1 3/4 in
Overall Depth
6 1/2 in
Inlet Diameter
7 1/2 in
Wheel Diameter
4 5/8 in

Details

Drive Type
Direct
Full Load Amps
1.15
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Wheel Type
Forward-Curved
Bearing Type
Sleeve
Max. Inlet Temp.
400 Degrees F
Agency Compliance
CSA Compliant, UL Recognized
Max. Ambient Temp.
104 Degrees F
Housing Color
Natural
Motor Insulation
Class B
RPM
3000
Housing Finish
Metal
Motor Enclosure
Open
Hz
60
Replaces
Mfr. Model No. 105854-04, 7021-9316
Item
OEM Blower
Mounting Position
All Position
OEM Replacement
Yes
Standards
CSA Certified, UL Listed
Replacement For Manufacturer Model Number
105854-04, 7021-9316
Nameplate Voltage
115V AC
Frequency
60 Hz
Maximum Motor Speed
3,000 RPM
Electrical Connection
Male Terminals
Current
1.15 A
Maximum Inlet Air Temperature
400 Degrees F
Maximum Static Pressure
2 in wc
Wheel Material
Steel
Maximum Fan Speed
3,000 RPM
Application
Furnaces
Motor Insulation Class
B
Outlet Shape
Rectangular
Motor Type
Shaded Pole
Airflow @ 0.000 in SP
81 cfm
Compatible with Brand
Amana, Goodman
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 7 1/2 in, Outlet Diameter Not Applicable, Compatible with Brand Amana, Goodman, Replacement For Manufacturer Model Number 105854-04, 7021-9316, Nameplate Voltage 115V AC, Phase 1, Current 1.15 A, Frequency 60 Hz, Electrical Connection Male Terminals, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.