Zoro Homepage

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A245

  • Zoro # G2031130


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.95/0.85
Housing Material
Steel
Includes
Gasket
Inlet Dia.
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A245
Zoro #
G2031130
UPC #
815585026105
Country of Origin
United States

Dimensions

Inlet Dia.
4 3/4 in
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Blower Wheel Diameter
4 1/2 in
Overall Depth
10 1/2 in
Lead Length
19 in
Outlet Height
2 3/4 in
Outlet Width
3 in
Blower Wheel Width
2 1/2 in
Wheel Diameter
4 1/2 in
Inlet Diameter
4 3/4 in

Details

Drive Type
Direct
Full Load Amps
0.95/0.85
Housing Material
Steel
Includes
Gasket
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
208/230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Wheel Type
Forward-Curved
Motor Enclosure
Open Centrifugal Switch
Housing Color
Black
Motor Insulation
Class B
Max. Ambient Temp.
104 Degrees F
Bearing Type
Ball
Agency Compliance
CSA Compliant, UL Recognized
Item
OEM Blower
Hz
60
Max. Inlet Temp.
400 Degrees F
Mounting Position
Shaft Horizontal
Housing Finish
Paint
RPM
3000
Replaces
Mfr. Model No. 70-42278-02, 7021-7490
Maximum Inlet Air Temperature
400 Degrees F
Motor Type
Shaded Pole
OEM Replacement
Yes
Maximum Motor Speed
3,000 RPM
Frequency
60 Hz
Current
0.95 A
Maximum Static Pressure
1 7/8 in wc
Motor Insulation Class
B
Standards
CSA Certified, UL Listed
Airflow @ 0.000 in SP
174 cfm
Nameplate Voltage
208-230V AC
Electrical Connection
Wire Leads
Outlet Shape
Rectangular
Wheel Material
Steel
Compatible with Brand
Rheem, RUUD
Maximum Fan Speed
3,000 RPM
Replacement For Manufacturer Model Number
70-42278-02, 7021-7490
Mounting Orientation
Horizontal
Application
Furnaces
Voltage
208/230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 4 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 70-42278-02, 7021-7490, Nameplate Voltage 208-230V AC, Phase 1, Current 0.95 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 7/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.