Zoro Homepage

Rectangular OEM Blower, 3125 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A286

  • Zoro # G2030939


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.60
Housing Material
Steel
Number of Speeds
1
Overall Height
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A286
Zoro #
G2030939
UPC #
815585026426
Country of Origin
Mexico

Dimensions

Overall Height
8 7/8 in
Overall Width
7 3/4 in
Blower Wheel Diameter
4 3/4 in
Lead Length
44 in
Outlet Height
2 3/4 in
Blower Wheel Width
1 5/16 in
Outlet Width
1 3/4 in
Overall Depth
6 1/4 in
Inlet Diameter
3 3/4 in
Wheel Diameter
4 5/8 in

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand Amana, Goodman, Replacement For Manufacturer Model Number 11096904, 7021-9398, Nameplate Voltage 208-230V AC, Phase 1, Current 0.6 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,125 RPM, Maximum Motor Speed 3,125 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 1/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.