Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A324

  • Zoro # G2030817


original price: $325.99
7% off
new price: $300.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.50
Housing Material
Steel
Inlet Dia.
5 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A324
Zoro #
G2030817
UPC #
815585026679
Country of Origin
United States

Dimensions

Inlet Dia.
5 in
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Blower Wheel Diameter
4 3/4 in
Lead Length
4 in
Overall Depth
6 3/4 in
Blower Wheel Width
1 5/16 in
Outlet Height
2 3/4 in
Outlet Width
1 3/4 in
Inlet Diameter
5 in
Wheel Diameter
4 5/8 in

Details

Drive Type
Direct
Full Load Amps
0.50
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
208/230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
Yes
Replaces
Mfr. Model No. 7062-1794, 7062-1909, JF1E021, 28G6601
Motor Enclosure
Open Centrifugal Switch
Mounting Position
Shaft Vertical Down
Housing Finish
Metal
Housing Color
Natural
Bearing Type
Ball
Agency Compliance
CSA Compliant, UL Recognized
RPM
3200
Motor Insulation
Class B
Wheel Type
Forward-Curved
Max. Inlet Temp.
400 Degrees F
Max. Ambient Temp.
104 Degrees F
Item
OEM Blower
Hz
60
Current
0.5 A
Nameplate Voltage
208-230V AC
Mounting Orientation
Vertical
Electrical Connection
Wire Leads
Maximum Motor Speed
3,200 RPM
Maximum Fan Speed
3,200 RPM
Motor Type
Permanent Split Capacitor
Frequency
60 Hz
Application
Furnaces
Replacement For Manufacturer Model Number
28G6601, 7062-1794, 7062-1909
Airflow @ 0.000 in SP
155 cfm
Maximum Inlet Air Temperature
400 Degrees F
Outlet Shape
Rectangular
Motor Insulation Class
B
OEM Replacement
Yes
Standards
CSA Certified, UL Listed
Wheel Material
Steel
Compatible with Brand
Lennox
Maximum Static Pressure
2 3/8 in wc
Voltage
208/230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 28G6601, 7062-1794, 7062-1909, Nameplate Voltage 208-230V AC, Phase 1, Current 0.5 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 3/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.