Zoro Homepage

Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A330

  • Zoro # G2030780


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.55
Housing Material
Steel
Inlet Dia.
5 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A330
Zoro #
G2030780
UPC #
815585026709
Country of Origin
Mexico

Dimensions

Inlet Dia.
5 in
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Blower Wheel Diameter
4 3/4 in
Blower Wheel Width
1 5/16 in
Lead Length
19 in
Overall Depth
6 3/4 in
Outlet Width
1 3/4 in
Outlet Height
2 3/4 in
Inlet Diameter
5 in
Wheel Diameter
4 5/8 in

Details

Drive Type
Direct
Full Load Amps
0.55
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
208/230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Motor Insulation
Class B
Wheel Type
Forward-Curved
Max. Ambient Temp.
104 Degrees F
Item
OEM Blower
Motor Enclosure
Open
Housing Color
Natural
Mounting Position
All Position
Hz
50/60
Bearing Type
Ball
Agency Compliance
CSA Compliant, UL Recognized
Replaces
69M3301, 7062-4083, 7062-4517, 7062-4608, 7062-5546
Housing Finish
Metal
Max. Inlet Temp.
400 Degrees F
RPM
3200
Motor Insulation Class
B
Maximum Motor Speed
3,200 RPM
Standards
CSA Certified, UL Listed
Wheel Material
Steel
Current
0.55 A
Frequency
50/60 Hz
Maximum Static Pressure
2 1/2 in wc
Maximum Fan Speed
3,200 RPM
Airflow @ 0.000 in SP
158 cfm
Nameplate Voltage
208-230V AC
Outlet Shape
Rectangular
Compatible with Brand
Lennox
Electrical Connection
Wire Leads
Application
Furnaces
Motor Type
Permanent Split Capacitor
OEM Replacement
Yes
Maximum Inlet Air Temperature
400 Degrees F
Replacement For Manufacturer Model Number
69M3301, 7062-4083, 7062-4517, 7062-4608, 7062-5546
Voltage
208/230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 69M3301, 7062-4083, 7062-4517, 7062-4608, 7062-5546, Nameplate Voltage 208-230V AC, Phase 1, Current 0.55 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.