This item is Discontinued.

Fasco Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed A175

Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Plastic 1 Speed (Discontinued)

  • Mfr # A175
  • Zoro # G2031639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A175
Zoro #
G2031639
UPC #
815585025047
Country of Origin
United States

Dimensions

Overall Height
7 3/4 in
Overall Width
7 1/8 in
Blower Wheel Diameter
4 3/4 in
Blower Wheel Width
1 5/16 in
Lead Length
27 in
Outlet Width
1 7/8 in
Outlet Height
2 3/4 in
Overall Depth
7 1/2 in
Outlet Dimensions
2 3/4 in x 1 7/8 in - Rectangular
Wheel Diameter
4 5/8 in
Inlet Diameter
3 7/8 in

Details

Drive Type
Direct
Full Load Amps
1
Housing Material
Plastic
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Housing Color
Black
Motor Enclosure
Open Centrifugal Switch
Max. Inlet Temp.
180 Degrees F
Replaces
Mfr. Model No. 1708-600P, 7002-1891
Max. Ambient Temp.
104 Degrees F
Motor Insulation
Class B
Item
OEM Blower
Hz
60
Agency Compliance
Ul Recognized
Mounting Position
Shaft Horizontal
Bearing Type
Sleeve
RPM
3300
Wheel Type
Forward Curve
Wheel Material
Polypropylene
Compatible with Brand
Intercity Products
OEM Replacement
Yes
Frequency
60 Hz
Mounting Orientation
Horizontal
Maximum Static Pressure
1 5/8 in wc
Application
Furnaces
Maximum Motor Speed
3,300 RPM
Motor Type
Shaded Pole
Outlet Shape
Rectangular
Maximum Inlet Air Temperature
180 Degrees F
Current
1.3 A
Motor Insulation Class
B
For Use With
Furnace
Electrical Connection
Wire Leads
Nameplate Voltage
115V AC
Replacement For Manufacturer Model Number
1708-600P, 7002-1891
Standards
CSA Certified, UL Listed
Maximum Fan Speed
3,300 RPM
Airflow @ 0.000 in SP
92 cfm

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter Not Applicable, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1708-600P, 7002-1891, Nameplate Voltage 115V AC, Phase 1, Current 1.3 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,300 RPM, Maximum Motor Speed 3,300 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 1 5/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.