Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 3300 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A244

  • Zoro # G2031149


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.85
Housing Material
Steel
Includes
Gasket
Inlet Dia.
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A244
Zoro #
G2031149
UPC #
815585026075
Country of Origin
United States

Dimensions

Inlet Dia.
4 3/4 in
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Blower Wheel Diameter
4 1/2 in
Outlet Height
2 3/4 in
Overall Depth
10 1/2 in
Blower Wheel Width
2 1/2 in
Outlet Width
3 in
Lead Length
38 in
Inlet Diameter
4 3/4 in
Wheel Diameter
4 1/2 in

Details

Drive Type
Direct
Full Load Amps
0.85
Housing Material
Steel
Includes
Gasket
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
208/230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Motor Insulation
Class B
Bearing Type
Ball
Replaces
Mfr. Model No. 70-42241-01, 7021-6967
Wheel Type
Forward-Curved
Max. Ambient Temp.
104 Degrees F
Agency Compliance
CSA Compliant, UL Recognized
Item
OEM Blower
Max. Inlet Temp.
400 Degrees F
Hz
60
Housing Color
Black
Mounting Position
All Position
Housing Finish
Paint
Motor Enclosure
Open Centrifugal Switch
RPM
3300
Application
Furnaces
Compatible with Brand
Rheem, RUUD
Replacement For Manufacturer Model Number
70-42241-01, 7021-6967
Current
0.85 A
Maximum Fan Speed
3,300 RPM
Electrical Connection
Wire Leads
Nameplate Voltage
208-230V AC
Frequency
60 Hz
OEM Replacement
Yes
Motor Insulation Class
B
Maximum Motor Speed
3,300 RPM
Wheel Material
Steel
Outlet Shape
Rectangular
Motor Type
Shaded Pole
Maximum Inlet Air Temperature
400 Degrees F
Standards
CSA Certified, UL Listed
Voltage
208/230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 4 3/4 in, Outlet Diameter Not Applicable, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 70-42241-01, 7021-6967, Nameplate Voltage 208-230V AC, Phase 1, Current 0.85 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,300 RPM, Maximum Motor Speed 3,300 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.