Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed

  • Mfr # A276

  • Zoro # G2031027


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.00
Housing Material
Plastic
Inlet Dia.
2 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A276
Zoro #
G2031027
UPC #
815585026334
Country of Origin
Mexico

Dimensions

Inlet Dia.
2 in
Overall Height
9 1/8 in
Overall Width
9 1/2 in
Blower Wheel Diameter
6 1/2 in
Outlet Dia.
2 5/8 in
Blower Wheel Width
1 1/4 in
Overall Depth
5 7/8 in
Lead Length
9 in
Wheel Diameter
6 1/2 in
Inlet Diameter
2 in
Outlet Diameter
2 5/8 in

Details

Drive Type
Direct
Full Load Amps
1.00
Housing Material
Plastic
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Max. Ambient Temp.
104 Degrees F
Bearing Type
Sleeve
Wheel Type
Radial
Motor Insulation
Class B
Agency Compliance
CSA Compliant, UL Recognized
Motor Enclosure
Open Internal Fan-Cooled
Hz
60
Max. Inlet Temp.
180 Degrees F
Mounting Position
All Position
RPM
3000
Housing Color
Black
Replaces
Mfr. Model No. 7021-9011, D330757P01
Item
OEM Blower
Electrical Connection
Wire Leads
Replacement For Manufacturer Model Number
7021-9011, D330757P01
Outlet Shape
Round
Application
Furnaces
Maximum Fan Speed
3,000 RPM
Airflow @ 0.000 in SP
65 cfm
Frequency
60 Hz
OEM Replacement
Yes
Wheel Material
Polypropylene
Maximum Inlet Air Temperature
180 Degrees F
Motor Type
Shaded Pole
Compatible with Brand
Trane
Motor Insulation Class
B
Standards
CSA Certified, UL Listed
Nameplate Voltage
115V AC
Maximum Static Pressure
2 1/8 in wc
Maximum Motor Speed
3,000 RPM
Current
1 A
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 5/8 in, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7021-9011, D330757P01, Nameplate Voltage 115V AC, Phase 1, Current 1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 2 1/8 in wc, Airflow @ 0.000 in SP 65 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.