Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed

  • Mfr # A280

  • Zoro # G2030990


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.50
Housing Material
Plastic
Number of Speeds
1
Overall Height
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A280
Zoro #
G2030990
UPC #
815585026365
Country of Origin
Mexico

Dimensions

Overall Height
9 1/8 in
Overall Width
8 1/4 in
Blower Wheel Diameter
4 3/4 in
Overall Depth
6 5/8 in
Blower Wheel Width
1 11/16 in
Lead Length
21 in
Outlet Diameter
2 3/8 in
Inlet Diameter
2 in
Wheel Diameter
4 5/8 in

Details

Drive Type
Direct
Full Load Amps
1.50
Housing Material
Plastic
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Max. Inlet Temp.
180 Degrees F
Hz
60
Agency Compliance
CSA Compliant, UL Recognized
Motor Enclosure
Open Internal Fan-Cooled
Mounting Position
All Position
Item
OEM Blower
Bearing Type
Sleeve
Wheel Type
Forward-Curved
Housing Color
Black
Motor Insulation
Class B
RPM
3000
Max. Ambient Temp.
104 Degrees F
Replaces
7021-7794, D986868
Current
1.5 A
OEM Replacement
Yes
Nameplate Voltage
115V AC
Frequency
60 Hz
Compatible with Brand
Amana, Goodman
Application
Furnaces
Replacement For Manufacturer Model Number
7021-7794, D986868
Motor Type
Shaded Pole
Maximum Fan Speed
3,000 RPM
Motor Insulation Class
B
Standards
CSA Certified, UL Listed
Wheel Material
Polypropylene
Outlet Shape
Round
Electrical Connection
Wire Leads
Maximum Inlet Air Temperature
180 Degrees F
Maximum Motor Speed
3,000 RPM
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Amana, Goodman, Replacement For Manufacturer Model Number 7021-7794, D986868, Nameplate Voltage 115V AC, Phase 1, Current 1.5 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.