Zoro Homepage

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A068

  • Zoro # G2032040


original price: $276.99
5% off
new price: $261.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.15
Housing Material
Steel
Inlet Dia.
3 7/8 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A068
Zoro #
G2032040
UPC #
663001050490
Country of Origin
Mexico

Dimensions

Inlet Dia.
3 7/8 in
Overall Height
5 5/8 in
Overall Width
6 1/4 in
Blower Wheel Diameter
3 13/16 in
Blower Wheel Width
1 7/8 in
Overall Depth
5 7/8 in
Outlet Dia.
2 1/8 in
Inlet Diameter
3 7/8 in
Wheel Diameter
3 3/4 in
Outlet Diameter
2 1/8 in

Details

Drive Type
Direct
Full Load Amps
1.15
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
120V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Mounting Position
All Position
Replaces
2702-3201A, 7021-8935, JA1P092
Housing Finish
Metal
Hz
60
Bearing Type
Ball
Item
OEM Blower
RPM
3000
Housing Color
Natural
Max. Ambient Temp.
104 Degrees F
Wheel Type
Forward-Curved
Max. Inlet Temp.
104 Degrees F
Agency Compliance
CSA Compliant, UL Recognized
Motor Enclosure
Open
Motor Insulation
Class B
OEM Replacement
Yes
Motor Type
Shaded Pole
Electrical Connection
Spade Terminals
Maximum Fan Speed
3,000 RPM
Replacement For Manufacturer Model Number
88K8401, J238-8171
Airflow @ 0.000 in SP
82 cfm
Compatible with Brand
Lennox
Application
Furnaces
Maximum Inlet Air Temperature
104 Degrees F
Current
1.15 A
Frequency
60 Hz
Outlet Shape
Round
Wheel Material
Steel
Maximum Static Pressure
1 in wc
Nameplate Voltage
120V AC
Standards
CSA Certified, UL Listed
Motor Insulation Class
B
Maximum Motor Speed
3,000 RPM
Voltage
220VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/8 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 88K8401, J238-8171, Nameplate Voltage 120V AC, Phase 1, Current 1.15 A, Frequency 60 Hz, Electrical Connection Spade Terminals, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 104 Degrees F, Maximum Static Pressure 1 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.