This item is Discontinued.

Fasco Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed A128

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (Discontinued)

  • Mfr # A128
  • Zoro # G2031858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A128
Zoro #
G2031858
UPC #
815585025948
Country of Origin
United States

Dimensions

Inlet Dia.
3 7/8 in
Overall Height
5 7/8 in
Overall Width
6 3/8 in
Blower Wheel Diameter
3 13/16 in
Lead Length
26 in
Outlet Dia.
2 1/8 in
Blower Wheel Width
1 7/8 in
Overall Depth
6 1/4 in
Outlet Dimensions
2 1/8 in Round
Wheel Diameter
3 3/4 in
Inlet Diameter
3 7/8 in
Outlet Diameter
2 1/8 in

Details

Drive Type
Direct
Full Load Amps
0.90
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
120V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Motor Enclosure
Open
Hz
60
RPM
3000
Max. Inlet Temp.
400 Degrees F
Wheel Type
Forward-Curved
Housing Color
Natural
Max. Ambient Temp.
104 Degrees F
Item
OEM Blower
Agency Compliance
CSA Compliant, UL Recognized
Mounting Position
All Position
Housing Finish
Metal
Motor Insulation
Class B
Bearing Type
Sleeve
Replaces
80280, JB1M053N
Outlet Shape
Round
Nameplate Voltage
120V AC
Wheel Material
Steel
Replacement For Manufacturer Model Number
7021-6376, 7021-9404
Maximum Fan Speed
3,000 RPM
For Use With
Furnace
OEM Replacement
Yes
Maximum Inlet Air Temperature
400 Degrees F
Maximum Motor Speed
3,000 RPM
Frequency
60 Hz
Motor Insulation Class
B
Current
0.9 A
Application
Furnaces
Motor Type
Shaded Pole
Standards
CSA Certified, UL Listed
Electrical Connection
Wire Leads
Compatible with Brand
Consolidated Industries
Voltage
120VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/8 in, Compatible with Brand Consolidated Industries, Replacement For Manufacturer Model Number 7021-6376, 7021-9404, Nameplate Voltage 120V AC, Phase 1, Current 0.9 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.