Zoro Homepage

Round OEM Blower, 3060 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A169

  • Zoro # G2031657


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.75
Housing Material
Steel
Inlet Dia.
2 1/4 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A169
Zoro #
G2031657
UPC #
815585024965
Country of Origin
Mexico

Dimensions

Inlet Dia.
2 1/4 in
Overall Height
10 5/8 in
Overall Width
8 5/8 in
Blower Wheel Diameter
4 3/4 in
Outlet Dia.
3 in
Overall Depth
6 3/4 in
Lead Length
12 in
Blower Wheel Width
1 5/8 in
Wheel Diameter
4 5/8 in
Inlet Diameter
2 1/4 in
Outlet Diameter
3 in

Details

Drive Type
Direct
Full Load Amps
0.75
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Replaces
Mfr. Model No. 1110008, 7021-10048, 1085571P, 7021-10580
Wheel Type
Forward-Curved
Max. Inlet Temp.
400 Degrees F
Item
OEM Blower
Housing Finish
Metal
Max. Ambient Temp.
104 Degrees F
Hz
60
Motor Insulation
Class B
Agency Compliance
CSA Compliant, UL Recognized
Motor Enclosure
Open
Housing Color
Natural
RPM
3060
Mounting Position
Shaft Horizontal
Bearing Type
Sleeve
OEM Replacement
Yes
Nameplate Voltage
230V AC
Maximum Motor Speed
3,060 RPM
Mounting Orientation
Horizontal
Wheel Material
Steel
Maximum Fan Speed
3,060 RPM
Compatible with Brand
Intercity Products
Maximum Static Pressure
2 3/8 in wc
Motor Insulation Class
B
Frequency
60 Hz
Standards
CSA Certified, UL Listed
Airflow @ 0.000 in SP
98 cfm
Replacement For Manufacturer Model Number
7021-10048, 7021-10580
Application
Furnaces
Maximum Inlet Air Temperature
400 Degrees F
Current
0.75 A
Motor Type
Shaded Pole
Outlet Shape
Round
Electrical Connection
Wire Leads
Voltage
230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 1/4 in, Outlet Diameter 3 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 7021-10048, 7021-10580, Nameplate Voltage 230V AC, Phase 1, Current 0.75 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,060 RPM, Maximum Motor Speed 3,060 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 3/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.