Zoro Homepage

Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed

  • Mfr # A178

  • Zoro # G2031605


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.80
Housing Material
Plastic
Inlet Dia.
1 3/4 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A178
Zoro #
G2031605
UPC #
815585025078
Country of Origin
Mexico

Dimensions

Inlet Dia.
1 3/4 in
Overall Height
9 1/2 in
Overall Width
9 1/2 in
Blower Wheel Diameter
7 1/2 in
Overall Depth
6 1/8 in
Blower Wheel Width
1 5/16 in
Lead Length
10 in
Inlet Diameter
1 3/4 in
Outlet Diameter
2 3/8 in
Wheel Diameter
7 1/2 in

Details

Drive Type
Direct
Full Load Amps
1.80
Housing Material
Plastic
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Motor Enclosure
Open Internal Fan-Cooled
Motor Insulation
Class B
Max. Inlet Temp.
180 Degrees F
Item
OEM Blower
Wheel Type
Backward-Curved
Housing Color
Black
Replaces
Mfr. Model No. 1013388FA, 7021-10928
RPM
3400
Mounting Position
All Position
Max. Ambient Temp.
104 Degrees F
Bearing Type
Ball
Hz
60
Agency Compliance
CSA Compliant, UL Recognized
Motor Type
Shaded Pole
Motor Insulation Class
B
Maximum Motor Speed
3,400 RPM
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 0.000 in SP
93 cfm
Frequency
60 Hz
Current
1.8 A
Maximum Fan Speed
3,400 RPM
Maximum Static Pressure
1 3/4 in wc
Compatible with Brand
Intercity Products
Wheel Material
Polypropylene
Outlet Shape
Round
Electrical Connection
Wire Leads
OEM Replacement
Yes
Nameplate Voltage
115V AC
Standards
CSA Certified, UL Listed
Application
Furnaces
Replacement For Manufacturer Model Number
10113388FA, 7021-10928
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 1 3/4 in, Outlet Diameter 2 3/8 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 10113388FA, 7021-10928, Nameplate Voltage 115V AC, Phase 1, Current 1.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 1 3/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.