Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed

  • Mfr # A195

  • Zoro # G2031465


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.75
Housing Material
Plastic
Inlet Dia.
2 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A195
Zoro #
G2031465
UPC #
815585025214
Country of Origin
Mexico

Dimensions

Inlet Dia.
2 in
Overall Height
9 1/8 in
Overall Width
9 1/2 in
Blower Wheel Diameter
6 1/2 in
Lead Length
9 in
Outlet Dia.
2 5/8 in
Overall Depth
6 1/8 in
Blower Wheel Width
1 1/2 in
Outlet Diameter
2 5/8 in
Inlet Diameter
2 in
Wheel Diameter
6 3/8 in

Details

Drive Type
Direct
Full Load Amps
1.75
Housing Material
Plastic
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
RPM
3400
Motor Insulation
Class B
Max. Inlet Temp.
180 Degrees F
Mounting Position
All Position
Agency Compliance
CSA Compliant, UL Recognized
Hz
60
Replaces
Mfr. Model No. X38040313070, 7021-11543
Housing Color
Black
Item
OEM Blower
Bearing Type
Ball
Max. Ambient Temp.
104 Degrees F
Wheel Type
Backward-Curved
Motor Enclosure
Open Internal Fan-Cooled
Nameplate Voltage
115V AC
Application
Furnaces
Frequency
60 Hz
Maximum Static Pressure
2 7/8 in wc
Wheel Material
Polypropylene
Electrical Connection
Wire Leads
Motor Type
Shaded Pole
Standards
CSA Certified, UL Listed
Replacement For Manufacturer Model Number
7021-11543, 7021-11543S, X38040313070
Motor Insulation Class
B
Outlet Shape
Round
Maximum Fan Speed
3,400 RPM
Current
1.75 A
Compatible with Brand
Trane
OEM Replacement
Yes
Maximum Motor Speed
3,400 RPM
Maximum Inlet Air Temperature
180 Degrees F
Airflow @ 0.000 in SP
90 cfm
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 5/8 in, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7021-11543, 7021-11543S, X38040313070, Nameplate Voltage 115V AC, Phase 1, Current 1.75 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 2 7/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.