Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed

  • Mfr # A242

  • Zoro # G2031167


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.36
Housing Material
Plastic
Inlet Dia.
2 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A242
Zoro #
G2031167
UPC #
815585026051
Country of Origin
Mexico

Dimensions

Inlet Dia.
2 in
Overall Height
9 1/8 in
Overall Width
9 1/2 in
Blower Wheel Diameter
6 1/2 in
Lead Length
38 in
Outlet Dia.
2 5/8 in
Overall Depth
6 1/4 in
Blower Wheel Width
2 in
Outlet Diameter
2 5/8 in
Inlet Diameter
2 in
Wheel Diameter
6 1/2 in

Details

Drive Type
Direct
Full Load Amps
1.36
Housing Material
Plastic
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Motor Enclosure
Open Internal Fan-Cooled
Bearing Type
Sleeve
Item
OEM Blower
Motor Insulation
Class B
Replaces
Mfr. Model No. 70-22436-01, 7021-7150
Max. Inlet Temp.
180 Degrees F
Hz
60
RPM
3400
Max. Ambient Temp.
104 Degrees F
Mounting Position
All Position
Housing Color
Black
Agency Compliance
CSA Compliant, UL Recognized
Wheel Type
Radial
Application
Furnaces
Maximum Inlet Air Temperature
180 Degrees F
Maximum Motor Speed
3,400 RPM
Nameplate Voltage
115V AC
Replacement For Manufacturer Model Number
70-22436-01, 7021-7150
Wheel Material
Polypropylene
Compatible with Brand
Rheem, RUUD
Standards
CSA Certified, UL Listed
Motor Type
Shaded Pole
Maximum Fan Speed
3,400 RPM
Current
1.36 A
Electrical Connection
Wire Leads
Outlet Shape
Round
OEM Replacement
Yes
Motor Insulation Class
B
Frequency
60 Hz
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 5/8 in, Compatible with Brand Rheem, RUUD, Replacement For Manufacturer Model Number 70-22436-01, 7021-7150, Nameplate Voltage 115V AC, Phase 1, Current 1.36 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.