Fascomp
Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W
Mfr # FC4705-2520-S-12
Zoro # G0566944
Sold in multiples of 5 for $22.95
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size 1/4"-20
- Overall Length 3 in
- Standoff Material Steel
- Standoff Finish Zinc Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/8 in W, 1/8 in H (6001250125-12)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 30 mm L (3207PK)
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (U51662.024.0075)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36629)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3/4 in L, Steel Zinc Plated, 1/2" Hex W (FC4677-2520-S-12)
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4508-256-SS)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, Aluminum Plain, 1/2" Hex W (FC2333-1032-A)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W (FC4530-440-A)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W (FC4500-440-SS)
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4532-832-S-12)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR041266GR)
- Fascomp Hex Standoffs