Shop All Round Standoffs
Fascomp
Round Standoffs, #6-32 Thrd Sz, 3/16 in Bd L, Stainless Steel Plain, 1/4 in OD
Mfr # FC1679-632-SS
Zoro # G0558745
product price: $0.44
/ea
Sold in multiples of 100 for $44.00
$44.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Gender Female
- Standoff Material Stainless Steel
- Standoff Finish Plain
- Outside Diameter 1/4 in
Product Information
- Brand Fascomp
- MFR # FC1679-632-SS
- Zoro # G0558745
- Country of Origin China
- Category Round Standoffs
Dimensions
Thread Size | #6-32 |
Body Length | 3/16 in |
Outside Diameter | 1/4 in |
Outside Dia. | 1/4" |
Details
Description
Fml Standoff,1/4X3/16,632 Thrd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3.5-0.60 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035120-100P1)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt, 1/4 in, 2-1/4 in Wd, 3-5/8 in Ht, Stainless Steel (N100-221)
- FOREVERBOLT Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, NL-19, 29/64 in Ht, 25 PK (FBFHN1213P25)
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51050.008.0025)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1/2 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1684-632-SS)
- FASCOMP Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Stainless Steel Plain, 1/4 in OD (FC1696-632-SS)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit - Black Anodized (SOK-FMCAP9BL)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-7-050)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Black Anodized, 1 in OD (SO-9200BL)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH040444GR)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- Fascomp Round Standoffs