Shop All Shoulder Bolts
Fascomp
Shoulder Screw, #4-40 Thr Sz, 0.156 in Thr Lg, 7/16 in Shoulder Lg, Stainless Steel
Mfr # FC6906-SS
Zoro # G0576053
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Inch
- Thread Size #4-40
- Shoulder Diameter 0.1245 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Fascomp
- MFR # FC6906-SS
- Zoro # G0576053
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | #4-40 |
Shoulder Diameter | 0.1245 in |
Shoulder Length | 7/16 in |
Head Diameter | 0.25 in |
Head Height | 1/8 in |
Thread Length | 0.156 in |
Diameter Thread Size | #4-40 |
Details
Description
Sckt Head Shldr Screw,4-40X7/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 2 PK (Z9293)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38200.050.0001)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFP6)
- ZORO SELECT Flat Washer, Fits Bolt Size 1X2" , 18-8 Stainless Steel Plain Finish, 250 PK (10032WN188)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 5/8 in Shoulder Lg, Stainless Steel (FC6916-SS)
- FASCOMP Shoulder Screw, #6-32 Thr Sz, 0.187 in Thr Lg, 3/4 in Shoulder Lg, Stainless Steel (FC6918-SS)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (Z0713)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 2-1/2 in Shoulder Lg (738-04216A)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0040)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 2 in Shoulder Lg, Alloy Steel (U07111.062.0200)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0400)
- Fascomp Shoulder Bolts