Shop All Round Spacers
Fascomp
Spacer, 1/2 RndX3/16, 252 ID, SS, Plain Stainless Steel, 3/16 in Overall Lg, 0.252 in Inside Dia
Mfr # FC1216-25-SS
Zoro # G0570499
Sold in multiples of 100 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3/16 in
- Material Stainless Steel
- Finish Plain
- Inside Diameter 0.252 in
Product Information
- Brand Fascomp
- MFR # FC1216-25-SS
- Zoro # G0570499
- Country of Origin China
- Category Round Spacers
Dimensions
Overall Length | 3/16 in |
Inside Diameter | 0.252 in |
Inside Diameter Tolerance | +0.010 in |
Outside Diameter | 1/2" |
Details
Description
Spacer, 1/2 RndX3/16, 252 ID,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 100 PK (DKPBI0-60162G-100BX)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U27101.019.0051)
- ZORO SELECT Arch Barrel, 5/8"-11, 1 in Brl Lg, 3/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1810)
- MIDWEST FASTENER Cotter Pin, 3/16 in Pin Dia, Steel, Zinc Plated Finish, 50 PK (50275)
- FASCOMP Spacer, 1/4 RndX1/8, 140 ID, Alum, Plain Aluminum, 1/8 in Overall Lg, 0.14 in Inside Dia (FC1122-6-A)
- FASCOMP Spacer, 1/4 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1126-6-SS)
- FASCOMP Spacer, 1/2 RndX1/4, 252 ID, SS, Plain Stainless Steel, 1/4 in Overall Lg, 0.252 in Inside Dia (FC1217-25-SS)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP202)
- ZORO SELECT Spacer, #10 Screw Size, Plain Nylon, 1 in Overall Lg, 0.194 in Inside Dia, 10 PK (13SP275)
- ZORO SELECT Spacer, M3 Screw Size, Plain Nylon, 3 mm Overall Lg, 3.2 mm Inside Dia, 10 PK (13ME028)
- ZORO SELECT Spacer, 5/16 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.315 in Inside Dia, 10 PK (CRF120805GR)
- Fascomp Round Spacers