Zoro Homepage

Speed Display, Aluminum, 34" x 40

  • Mfr # Fast-18

  • Zoro # G412530321


product price: $6,802.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Sign Material
Aluminum
Retroreflective Grade
Diamond Grade Cubed
Background Color
White
MUTCD Compliant Sign
Yes
Basic Power Source
Solar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fast-18
Zoro #
G412530321
UPC #
-
Country of Origin
United States

Details

Item
Speed Display
Sign Material
Aluminum
Retroreflective Grade
Diamond Grade Cubed
Background Color
White
MUTCD Compliant Sign
Yes
Basic Power Source
Solar
Sign Legend
Your Speed/Digital Display

Description

Speed Display, Sign Legend Your Speed/Digital Display, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.