Zoro Homepage
This item is Discontinued.
Fastap Wood Screw, #8, 2-1/2 in, Stainless Steel Trim Head Square Drive, 500 PK SS250TTSSQ

Wood Screw, #8, 2-1/2 in, Stainless Steel Trim Head Square Drive, 500 PK (Discontinued)

  • Mfr # SS250TTSSQ
  • Zoro # G705991488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS250TTSSQ
Zoro #
G705991488
UPC #
-
Country of Origin
Japan

Dimensions

Screw Size
#8
Fastener Length
2-1/2 in

Details

System of Measurement
Inch
Head Type
Trim
Drive
Square
Material
Stainless Steel
Item
Wood Screw

Description

Fastap Trimtite No. 8 S X 2-1/2 in. L Square Wood Screws 2.6 lb 500 pk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.