Double Sided Film Tape, 2 in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent

  • Mfr # STAPE.2"X50'

  • Zoro # G4132782


product price:  $29.69
/ea

Key Features

Tape Color
Transparent
Imperial Tape Length
16 5/8 yd
Metric Tape Length
15.24 m
Metric Tape Width
508 mm
Tape Thickness
5.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STAPE.2"X50'
Zoro #
G4132782
UPC #
663807999580
Country of Origin
United States

Dimensions

Imperial Tape Length
16 5/8 yd
Imperial Tape Width
2 in
Metric Tape Length
15.24 m
Metric Tape Width
508 mm
Tape Thickness
5.5 mil
Tape Width
2 in
Tape Length
50 ft
Tape Core Diameter
3.5 in
Thickness
5.5 mil
Metric Width
50.8 mm
Roll Width
2 in

Details

Item
Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Tensile Strength
Not Rated
Max. Tape Performance Temp.
75 Degrees F
Tape Adhesive Strength
110 oz/in
Min. Tape Performance Temp.
65 Degrees F
Liner Color
Blue/White
Liner Material
Polycoated
Color
Transparent
Tape Elongation
Not Rated
Tape Sub-Type
Double-Sided General Purpose Film Tape
Tape Type
Bonding Tape
Maximum Tape Performance Temperature
75 Degrees F
Tape Resistance Properties
Heat-Resistant
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Sub-Brand
Speedtape
Minimum Tape Performance Temperature
65 Degrees F
Surface Compatibility
Wood
Tape Brand
FastCap
Product Form
Continuous Roll
Adhesion to Steel
110 oz/in
Temperature Range
65 Degrees to 75 Degrees F
Brand and Series
FastCap Speedtape
Common Industry
Construction
Environment
Indoor
Liner Included
Yes
Features
Made with High Performance Acrylic Adhesive

Description

Film Tape, Tape Color Transparent, Tape Brand FastCap, Brand and Series FastCap Speedtape, Imperial Tape Length 16 5/8 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 16 3/4 yd, Tape Thickness 5.5 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 75 Degrees F, Minimum Tape Performance Temperature 65 Degrees F, Temperature Range 65 Degrees to 75 Degrees F, Tape Type Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.