Shop FASTCAP
See all product information
Create Account
FC2P10 ACT 2 oz A Activator Refill; Clear
- Mfr # FC2P10 ACT
- Zoro # G604134504
product price:Â
$
31.49
/ea
Key Features
Color
Clear
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC2P10 ACT
- Zoro #
- G604134504
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 2 oz
Details
- Item
- Activator Refill
- Color
- Clear
Description
Our adhesives are extremely useful to stick two objects or surfaces together. These are not just applicable in industries, but also in day-to-day uses like pasting photos in a scrapbook or sticking together broken pieces of objects. Our products are named for its preferable quality and standard.
Features- Refill for pump spray lid
- Accelerates curing of adhesive for an instant bond
- Color: Clear
- Size: 2 oz
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.