FC2P10 MED 2 2P-10 2 oz Adhesive Medium Glue - Clear
- Mfr # FC2P10 MED 2
- Zoro # G504133072
product price:
$
25.29
/ea
Key Features
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC2P10 MED 2
- Zoro #
- G504133072
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Wood Glue
- Color
- White
Description
FastCap 2-P10 is a two part, ten second bond adhesive. Just apply the adhesive, then spray the activator and stick it together for a strong, permanent bond. Use thin for micro crack filling and precision mending, medium for smooth surfaces like melamine and laminate, thick for porous surfaces like particle board and jel, an all purpose adhesive which will not run and is great for verticle surfaces.
Features- Creates a fast, permanent bond on almost all surfaces, including melamine and laminate
- Store below 72°
- Color: Clear
- Size: 2 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.