Fc3H Upperhand Kit 3-Hand Upper Hand System Kit
- Mfr # FC3H UPPERHAND KIT
- Zoro # G304133241
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Material
Steel & ABS
Includes
(2) upper hands, (4) 6inx6in universal feet, and (1) carrying case
Color
Multi Color
Articulating feet
3in x 3in
load capacity
70Lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FC3H UPPERHAND KIT
- Zoro #
- G304133241
- UPC #
- 747925235109
- Country of Origin
- China
Dimensions
- Extension Size
- 5 ft - 12 ft
Details
- Item
- Upperhand Kit
- Material
- Steel & ABS
- Includes
- (2) upper hands, (4) 6inx6in universal feet, and (1) carrying case
- Color
- Multi Color
- Articulating feet
- 3in x 3in
- load capacity
- 70Lb
Description
Makes the installation of upper cabinets a one man job.
Specifically designed to install upper cabinets when the base cabinets are not installed.
Ball detent for positive locking.
150 lb. Load capacity.
Quick release lever.
Action lever for secure pressure.
Neoprene foam grip.
Micro-adjust feature.
28" to 60" extension.
Kit includes (2) upper hands, (2) 6" x 6" universal feet and (1) custom hard side carrying case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.