FCDUALLY SINGLE WH Dually Grommet; White
- Mfr # FCDUALLY SINGLE WH
- Zoro # G404068191
Key Features
Specifications
Details
- MFR #
- FCDUALLY SINGLE WH
- Zoro #
- G404068191
- UPC #
- -
- Country of Origin
- China
- Item
- Dually Grommet
- Shape
- Round
- Color
- White
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Dually Grommet is what cabinetmakers have been asking for. The Dually Grommet is a dual sided interference locking grommet that finishes both sides of your hole in a snap!
Features- 2-11/16" maximum material thickness with cuttable trim rings marked every 1/4"
- Outside diameter of 3-1/4" on one end and 3-5/16" on the other
- Inside diameter 2-1/4"
- Fits perfect in 2-1/2" holes
- Open on both ends - no cover cap present
- Color: White
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.