FCETR SINGLE WH Electric Trim Ring - White; Single
- Mfr # FCETR SINGLE WH
- Zoro # G604085929
product price:Â
$
16.49
/ea
Key Features
Finish
Painted
Height
6 in
Width
4 in
Material
Plastic
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCETR SINGLE WH
- Zoro #
- G604085929
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6 in
- Width
- 4 in
Details
- Item
- Electric Trim Ring
- Finish
- Painted
- Material
- Plastic
- Color
- White
Description
Make your everyday life more convenient and simpler with our range of Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home. Durable and reliable construction. Easy to use and convenient designs. Tools for different applications. Affordable prices and value for money.
Features- For single or double outlets
- Easy to install
- A 1/2" lip on all sides
- Color: White
- Size: Single, 5 - 1/4" H x 3 - 1/4" W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.