Shop FASTCAP
See all product information
Create Account
Fclh Little Hand Support
- Mfr # FCLH
- Zoro # G304085465
product price:Â
$
85.59
/ea
Key Features
Body Color
Red
Size
15.7 - 24.4 in
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCLH
- Zoro #
- G304085465
- UPC #
- 747925235871
- Country of Origin
- China
- Item
- Little Hand Support
- Body Color
- Red
- Number of Pieces
- 1
Dimensions
- Size
- 15.7 - 24.4 in
Description
The 3rd Hand and Little Hand provide support, brace or clamp for whenever you might need extra help.
Same as Third Hand except 15.7" - 24.4" extension.
Color: Red.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.