T-27 Star Screwdriver 215mmL
- Mfr # 594+6827
- Zoro # G723581234
original price:Â $10.18 , new price: $9.16 , 10 percent off
new price:Â
$
9.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 594+6827
- Zoro #
- G723581234
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T27 Size 215mm Length Precision Drive Ergonomic Handle - 594+6827 Star Screwdriver This T-27 star screwdriver is built for controlled, repeatable fastening with a comfortable grip and a balanced 215mm overall length. It pairs a treated shaft with a hard impact plastic handle to support precision work while standing up to heavy-duty shop use. Made from Chromium-vanadium steel alloy, the shaft offers high strength with anti-corrosive properties. Key Benefits T-27 star tip supports precise engagement for consistent fastening and removal. 215mm overall length balances reach and control in tight work areas. Chromium-vanadium steel alloy construction delivers strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long-term use. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians, this star screwdriver focuses on durability, comfort, and reliable performance under frequent use. The combination of a robust steel alloy shaft, treated for added strength, and an ergonomic plastic handle helps maintain control while handling demanding fastening tasks over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.