Sanding Sheet, 5-7/8"L, 1-13/16"W, AlO, PK10
- Mfr # FB.80GRIT.10PC
- Zoro # G4758503
product price:Â
$
6.89
/pk of 10, $0.69/ea
Key Features
Backing Material
Paper
Width
1-13/16"
Length
5-7/8"
Grade
Medium
Series
FB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB.80GRIT.10PC
- Zoro #
- G4758503
- UPC #
- 663807800596
- Country of Origin
- United States
Dimensions
- Width
- 1-13/16"
- Length
- 5-7/8"
- Overall Length
- 5 7/8 in
- Overall Width
- 1 13/16 in
- Wire Rope Length
- 5 7/8 in
Details
- Item
- Sander
- Grit
- 80
- Backing Material
- Paper
- Grade
- Medium
- Series
- FB
- Backing Weight
- A
- Abrasive Type
- Coated
- Color
- Tan
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Tan
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Grit 80, Series FB, Overall Length 5 7/8 in, Overall Width 1 13/16 in, Color Tan, Grade Medium, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.